missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Biomek™ FX/Wellpro™ Robotic Tips
For Beckman FX/Wellpro system
$2502.66 - $3950.78
Specifications
| Volume (Metric) | 50 μL |
|---|---|
| Filtered | Non-filtered |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Clean Claims | DNase, RNase and Pyrogen free |
| Catalog Number | Mfr. No. | Sterility | Tip Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Tip Style | Price | Quantity | ||||
|
14-222-104
|
Axygen™
FX384XLLR |
Non-sterile | Low Retention, Extended Length, Automation |
Pack of 3840 Each for $3,950.78
Case of 5 Pack for $19,753.90
|
|
||||
|
14-222-106
|
Axygen™
FX384XLR |
Non-sterile | Extended Length, Automation |
Pack of 3840 Each for $2,502.66
Case of 5 Pack for $12,513.30
|
|
||||
|
14-222-107
|
Axygen™
FX384XLRS |
Sterile | Extended Length, Automation |
Pack of 3840 Each for $3,471.22
Case of 5 Pack for $17,356.10
|
|
||||
Description
- Tip format: 384 tip
- Tip volume range: 25 μL to 50 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible head: AP-384, 384-channel low volume (FXF-384-XL-R-S only)
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
| 50 μL | |
| Clear | |
| DNase, RNase and Pyrogen free | |
| Rack, 384-well | |
| Beckman Coulter Biomek FX, Beckman Coulter Biomek NX, Beckman Coulter Multimek AP384, Dynamic Devices Oasis, Dynamic Devices Oasis LM 384-Channel Low Volume, Hamilton | |
| Polypropylene |
| Non-filtered | |
| Not Autoclavable | |
| Non-pyrogenic, used for stringent specifications under strict process controls | |
| 10 Racks/Pk, 5 Pks/Cs. | |
| Beckman Biomek FX/Wellpro |