missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well PCR Microplates

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.
$160.86 - $206.41
Specifications
| Certifications/Compliance | RNase-, DNase-free |
|---|---|
| Format | Standard |
| Array | 8 x 12 |
| Color | Clear |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Skirt Style | Sterility | Barcode | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Skirt Style | Sterility | Barcode | Price | Quantity & Availability | |||
14224002
![]() |
Axygen™
PCR96M2HSCPBC |
Half | Non-sterile | Includes Barcode |
Pack of 10 Each for $185.59
Case of 5 Pack for $927.95
|
|
|||
|
14222327
|
Axygen™
PCR96FSCS |
Full | Sterile | No Barcode |
Pack of 10 Each for $160.86
Case of 5 Pack for $804.30
|
|
|||
|
14224003
|
Axygen™
PCR96FSCPBC |
Full | Non-sterile | Includes Barcode |
Pack of 10 Each for $206.41
Case of 5 Pack for $1,032.05
|
|
|||
Description
Axygen™ 96 well elevated skirt bar coded PCR microplate is designed to fit ABI™ Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film. Bar code on the long side of the plate between well H1-H12.Specifications
| RNase-, DNase-free | |
| 8 x 12 | |
| Polypropylene | |
| Round |
| Standard | |
| Clear | |
| 96 | |
| PCR thermal transfer, RT-PCR applications |