missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well PCR Microplates

Description
Axygen™ 96 well elevated skirt bar coded PCR microplate is designed to fit ABI™ Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film. Bar code on the long side of the plate between well H1-H12.
Certified RNase-/DNase-free Nonpyrogenic Nonsterile Manufactured with 99.9% pure virgin polypropylene 96 Well Semi-Skirted PCR Plate Single Notch Coner Application/Compatibility: Standard thermal cycling, ABI Real time PCR 7300, 7500, 7900, qPCR and ABI Sequencing
Specifications
Specifications
| Barcode | Includes Barcode |
| Certifications/Compliance | RNase-, DNase-free |
| Format | Standard |
| Array | 8 x 12 |
| Color | Clear |
| For Use With (Equipment) | ABI PCR 2700, 2720, 9700, 9800, 7300, 7500, 7900 and ABI sequencing units |
| Skirt Style | Half |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Show More |