missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 384-well Skirted PCR Microplates

Single and double notch 384-well PCR plates
$251.45 - $2,400.00
Specifications
| Certifications/Compliance | RNase, DNase-free |
|---|---|
| Format | Standard |
| Array | 16 x 24 |
| Material | Polypropylene |
| No. of Wells | 384 |
| Catalog Number | Mfr. No. | Color | Volume (Metric) Well | Includes | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Volume (Metric) Well | Includes | Price | Quantity & Availability | |||
|
14222310
|
Axygen™
PCR384LC480WNF |
White | 55 μL | Single notch |
Case of 50 Each for $979.76
|
|
|||
|
14222315
|
Axygen™
PCR384RGDC |
Clear | 50 μL | Double notch |
Case of 50 Each for $2,400.00
|
|
|||
14224004
![]() |
Axygen™
PCR384M2CPBC |
Clear | 50 μL | Single notch |
Pack of 10 Each for $251.45
Case of 5 Pack for $1,257.25
|
|
|||
Description
Sealing Options: Axymats, heat sealing, adhesive films and foils.
- Available in 50μL and 55μL
- Single and double notch corner
Skirted (50μL)
- Application/Compatibility: standard thermal cycling
- Robotic-friendly full skirt design
- Packaging Description: 10 plates/Pk., 5 packs/Cs.
- Application/Compatibility: standard thermal cycling, fully ABI compatible for qPCR and sequencing
- Robotic-friendly full skirt design
- Packaging Description: 10 plates/Pk., 5 packs/Cs.
- Robotic-friendly rigid plate with full skirt
- Application/Compatibility: standard thermal cycling, ABI sequencing, automation applications
- Packaging Description: 10 plates/Pk., 2 packs/sleeve, 5 sleeves/Cs.
- Application/Compatibility: standard thermal cycling, ABI sequencing, qPCR
- Raised wells allow 55μL volume
- Packaging Description: 10 plates/Pk., 5 packs/Cs.
Colors available by special order.
Specifications
| RNase, DNase-free | |
| 16 x 24 | |
| 384 |
| Standard | |
| Polypropylene | |
| Round |