missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 12-well Comb, for 7 cm Gel Box
Description
- Combs: 1 x 12 Multi-channel compatible well, 1mm thickness
Specifications
Specifications
| For Use With (Equipment) | Gel Box, 7 cm |
| Thickness (English) | 0.05 in. |
| Thickness (Metric) | 1.5 mm |