missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 1.5 mL Self-Standing Screw Cap Tubes
Features O-ring manufactured from material that is resistant to many commonly-used laboratory chemicals
$309.76 - $2,467.57
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
|---|---|
| Closure Material | Polypropylene |
| Capacity (Metric) | 1.5 mL |
| Material | Polypropylene |
| Format | Non-looped |
| Catalog Number | Mfr. No. | Sterility | Closure Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Closure Color | Price | Quantity & Availability | ||||
|
14222584
|
Axygen™
SCT150SSBS |
Sterile | Blue |
Case of 4000 Each for $2,348.75
|
|
||||
|
14222581
|
Axygen™
SCT150SSAS |
Sterile | Assorted |
Pack of 500 Each for $337.36
Case of 8 Pack for $2,698.88
|
|
||||
|
14222585
|
Axygen™
SCT150SSC |
Non-sterile | Clear |
Case of 4000 Each for $2,108.78
|
|
||||
|
14222586
|
Axygen™
SCT150SSCS |
Sterile | Clear |
Pack of 500 Each for $309.76
Case of 8 Pack for $2,478.08
|
|
||||
|
14222589
|
Axygen™
SCT150SSGS |
Sterile | Green |
Case of 4000 Each for $2,467.57
|
|
||||
|
14222594
|
Axygen™
SCT150SSRS |
Sterile | Red |
Case of 4000 Each for $2,467.57
|
|
||||
Description
For collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Pre-sterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
| RNase, DNase, pyrogen-free | |
| 1.5 mL | |
| Non-looped | |
| Screw Cap | |
| 20,000 x g |
| Polypropylene | |
| Polypropylene | |
| O-ring | |
| Conical |