missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices
Ensure consistent performance and quality. Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices are constructed of clear polypropylene in 96-well racks. Available in nonsterile/sterile, non-filtered/filtered, wide-bore and bottom-labeled options with volumes ranging from 50 to 200μL.
$389.66 - $3,618.65
Specifications
| Color | Clear |
|---|---|
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
| Format | Rack |
| Packaging | SBS Rack |
| Catalog Number | Mfr. No. | Sterility | Volume (Metric) | Filtered | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Volume (Metric) | Filtered | Price | Quantity | |||
|
14-222-074
|
Axygen™
EV50R |
Non-sterile | 50 μL | Non-filtered |
N/A
|
|
|||
|
14-222-077
|
Axygen™
EVF180RS |
Sterile | 180 μL | Filtered |
N/A
|
|
|||
|
14-222-079
|
Axygen™
EVF205WBRS |
Sterile | 205 μL | Filtered |
N/A
|
|
|||
|
14-222-080
|
Axygen™
EVF50RS |
Sterile | 50 μL | Filtered |
N/A
|
|
|||
|
14-222-076
|
Axygen™
EVF100RS |
Sterile | 100 μL | Filtered |
N/A
|
|
|||
|
14-222-071
|
Axygen™
EV200RS |
Sterile | 200 μL | Non-filtered |
N/A
|
|
|||
|
14-222-069
|
Axygen™
EV200R |
Non-sterile | 200 μL | Non-filtered |
N/A
|
|
|||
|
14-222-078
|
Axygen™
EVF205WBRPB |
Non-sterile | 205 μL | Filtered |
N/A
|
|
|||
|
14-222-066
|
Axygen™
EV100R |
Non-sterile | 100 μL | Non-filtered |
N/A
|
|
|||
Description
- Comprehensive line of pipette tips for automated liquid handling systems
- Manufactured to stringent specifications under strict process controls
- Assembled via automation to ensure consistent performance and quality
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Available in a range of volumes: 50, 100, 180 and 200μL
- Compatible with the following:
- Tecan™ Freedom Evo™, TeMo and Aquarius with MCA96 head
- Zymark™/Caliper RapidPlate™, SciClone™ and Zephyr™ with HV96 head
- Biotek™ Precision™ and Precision XS 8 or 12 head
- Dynamic Devices Oasis LM 8/96-Channel-Standard Vol and 96-Channel-Low Vol head
Specifications
| Clear | |
| Non-pyrogenic, used for stringent specifications under strict process controls | |
| SBS Rack | |
| Tecan Freedom EVO, Tecan TeMo, Tecan Aquarius, Zymark/Caliper RapidPlate, SciClone, Zephyr, BioTek Precision, BioTek Precision XS, Dynamic Devices Oasis LM |
| DNase, Rnase Free | |
| Rack | |
| 50 Racks/Cs. |