Learn More
Thermo Scientific™ Automation Tips for Beckman™ Liquid Handling Systems with AP96 Dispense Head
Increase pipetting performance with Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems through the superior tip straightness and low %CV.
Supplier: Thermo Scientific™ 918021
Description
Increase pipetting performance with Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. These automation tips provide accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created.
Features:- Available with Thermo Scientific™ ART™ filter technology, low retention and extended length
- Lot-tested during production on actual workstation for which they are created
- Extended length tips compatible with 96-, 384-, and 1536-deep well plates
- Low percentage coefficient of variation (%CV)
Specifications
| 20 μL | |
| Sterile | |
| Not Autoclavable | |
| Free of RNase, DNase, DNA, ATP, and endotoxin | |
| Standard | |
| 4800 tips | |
| Beckman, Beckman |
| Filtered | |
| Clear | |
| ISO 9001 and ISO 13485 | |
| Rack | |
| 96 tips/rack, 10 racks/pack, 5 packs/case | |
| Beckman Coulter Liquid Handling Systems | |
| Sterile and PCR Ready |