missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Pipette Products
- Pipette Tips
- Robotic Pipette Tips
- Thermo Scientific™ Automation Tips for Beckman™ Liquid Handling Systems with AP96 Dispense Head
Thermo Scientific™ Automation Tips for Beckman™ Liquid Handling Systems with AP96 Dispense Head
Catalog No. p-6858074
Change view
Click to view available options
Volume (Metric):
8 μL
10 μL
20 μL
40 μL
50 μL
130 μL
175 μL
250 μL
Filtered:
Filtered
Non-filtered
Tip Style:
Extended Length
Low Retention
Standard
Wide Bore
Fit for Purpose:
Certified Quality
Sterile
Sterile and PCR Ready
23 product options available for selection
| Catalog No. | Volume (Metric) | Filtered | Tip Style | Fit for Purpose |
|---|---|---|---|---|
| 14754342 | 8 μL | Filtered | Standard | Sterile and PCR Ready |
| 14754340 | 10 μL | Non-filtered | Standard | Sterile |
| 14754341 | 10 μL | Non-filtered | Standard | Certified Quality |
| 21402650 | 40 μL | Filtered | Standard | Sterile and PCR Ready |
| 21402651 | 50 μL | Non-filtered | Standard | Sterile |
| 21402652 | 50 μL | Non-filtered | Standard | Certified Quality |
| 21402190 | 20 μL | Filtered | Standard | Sterile and PCR Ready |
| 21402638 | 20 μL | Filtered | Low Retention | Sterile and PCR Ready |
| 21402191 | 20 μL | Non-filtered | Standard | Sterile |
| 21402636 | 20 μL | Non-filtered | Low Retention | Sterile |
| 21402192 | 20 μL | Non-filtered | Standard | Certified Quality |
| 21402637 | 20 μL | Non-filtered | Low Retention | Certified Quality |
| 21402193 | 130 μL | Filtered | Standard | Sterile and PCR Ready |
| 21402641 | 130 μL | Filtered | Low Retention | Sterile and PCR Ready |
| 14754324 | 130 μL | Filtered | Wide Bore | Sterile and PCR Ready |
| 21402194 | 250 μL | Non-filtered | Standard | Sterile |
| 21402639 | 250 μL | Non-filtered | Low Retention | Sterile |
| 21402360 | 250 μL | Non-filtered | Wide Bore | Sterile |
| 21402195 | 250 μL | Non-filtered | Standard | Certified Quality |
| 21402640 | 250 μL | Non-filtered | Low Retention | Certified Quality |
| 14754325 | 250 μL | Non-filtered | Wide Bore | Certified Quality |
| 21402237 | 50 μL | Filtered | Extended Length | Sterile |
| 21402224 | 175 μL | Filtered | Standard | Sterile |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Description
Increase pipetting performance with Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. These automation tips provide accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created.
Features:
- Available with Thermo Scientific™ ART™ filter technology, low retention and extended length
- Lot-tested during production on actual workstation for which they are created
- Extended length tips compatible with 96-, 384-, and 1536-deep well pates
- Low percentage coefficient of variation (%CV)
Specifications
Specifications
| Volume (Metric) | 8 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001 and ISO 13485 |
| Clean Claims | Free of RNase, DNase, DNA, ATP, and endotoxin |
| Format | Rack |
| Tip Style | Standard |
| Packaging | 96 tips/rack, 10 racks/pack, 5 packs/case |
| Quantity | 4800 tips |
| For Use With (Equipment) | Beckman Coulter Liquid Handling Systems |
| Product Line | Beckman |
| Fit for Purpose | Sterile and PCR Ready |
| Show More Show Less |