missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Automated Thermal Cycler, adapter

Catalog No. A31491
Encompass
Change view
Click to view available options
96-Well Automated Thermal Cycler with adaptor cable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
A31491 96-Well Automated Thermal Cycler with adaptor cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Disclaimer: For Research Use Only, Not for use in diagnostic procedures.
Catalog No. A31491 Supplier Applied Biosystems™ Supplier No. A31491

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Disclaimer: For Research Use Only, Not for use in diagnostic procedures.

Includes

  • ATC block module
  • ATC control module
  • Direct adaptor cable
  • CAT 5 ethernet cable Store at room temp

For customers seeking to automate their PCR workflow, the Applied Biosystems™ Automated Thermal Cycler (ATC) provides the reliability and performance you've come to expect from Applied Biosystems™ instruments. Now, in a small, easy-to-integrate, and compatible format, our new automated thermal cycler provides hands-free, error-minimizing results.

For customers seeking to automate their PCR workflow, the Applied Biosystems™ Automated Thermal Cycler provides the reliability and performance you've come to expect from Applied Biosystems™ instruments. Now, in a small, easy-to-integrate, and compatible format, our new automated thermal cycler provides hands-free, error-minimizing results.

Streamline your PCR process for improved efficiency

  • Space-saving design with our smallest thermal cycler footprint
  • Flexible modular design saves space on deck
  • The separate control panel module provides flexibility when integrating on the robotic deck
  • Choice of 10cm, 1 meter and 3 meter cabling options

Automated lid and cycler features

  • The automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
  • The heated cover slides forward to cover the plate nest, ensuring thermal contact and eliminating evaporation
  • Automated plate ejectors help ensure consistent plate positioning for half-skirted or fully-skirted 96-well plates

Fully Integrate your automated system with our easy-to-install software

  • Integration-compatible SiLA rapid integration coding language allows for maximum flexibility when integrating on your robotic platform
  • Direct software allows you to run your Automated Thermal Cycler before installing your robot

Warranty

27 month warranty

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Temperature Range (Metric) 0.0 to 105.0°C
Content And Storage
  • ATC block module
  • ATC control module
  • Direct adaptor cable
  • CAT 5 ethernet cable – Store at room temp
Thermal Uniformity <0.5 °C (20 s after reaching 95°C)
Dimensions 25.7 x 33.1 x 7.0 cm (Control Module Dimensions), 17.9 x 31.7 x 13.3 cm (Block Dimensions)
Product Type Thermal Cycler
Warranty 27 Month Warranty
Description Automated Thermal Cycler, adapterPlate Format - 96-wellCabling Option - 10 CM
Volume (Metric) 10-100 μL
Weight 9.4 kg

Disclaimer: For Research Use Only, Not for use in diagnostic procedures.