missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ Automated Thermal Cycler 3M Cable Laptop
Description
Includes
- ATC block module
- ATC control module
- Dell E6540 RC Laptop computer
- 3 meter connection cable
- CAT 5 ethernet cable Store at room temp
For customers seeking to automate their PCR workflow, the Applied Biosystems™ Automated Thermal Cycler provides the reliability and performance you've come to expect from Applied Biosystems™ instruments. Now, in a small, easy-to-integrate, and compatible format, our new automated thermal cycler provides hands-free, error-minimizing results.
Streamline your PCR process for improved efficiency
Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- The separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10cm, 1 meter and 3 meter cabling options
Automated lid and cycler features
- The automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- The heated cover slides forward to cover the plate nest, ensuring thermal contact and eliminating evaporation
- Automated plate ejectors help ensure consistent plate positioning for half-skirted or fully-skirted 96-well plates
Fully Integrate your automated system with our easy-to-install software
- Integration-compatible SiLA rapid integration coding language allows for maximum flexibility when integrating on your robotic platform
- Direct software allows you to run your Automated Thermal Cycler before installing your robot
Warranty
27 month warranty
Specifications
Specifications
| Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
| Temperature Range (Metric) | 0.0 to 105.0°C |
| Content And Storage |
|
| Thermal Uniformity | <0.5 °C (20 s after reaching 95°C) |
| Warranty | 27 Month Warranty |
| Volume (Metric) | 10-100 μL |
| Weight | 9.4 kg |
| Block Configurations | 17.9 x 31.7 x 13.3 cm |
For Research Use Only, Not for use in diagnostic procedures.