missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Tyvek™ Breather Bags with Self-Sealing Closure
These Tyvek™ Breather Bags will not rip or puncture. Includes self-sealing closure.
Supplier: Keystone Cleanroom Products 00632TWBBSSSD
Description
The medical grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.
- Manufactured and packaged in an ISO certified cleanroom
- Chevron Peel Opening
- Autoclavable at up to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
- Convenient Self-Sealing Closure
Specifications
| Autoclavable | |
| Self-seal | |
| Single-use | |
| Tyvek | |
| Yes | |
| 32 in. | |
| 6 in. | |
| Autoclave Bag |
| Certificate of Conformance (COC) | |
| Clear, White | |
| Steam, EtO, Gamma or VHP Sterilization | |
| Non-sterile | |
| 6 x 32 in. | |
| 81.3 cm | |
| 15.2 cm |