missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Atovaquone, Thermo Scientific™
Specifications
Specifications
| Packaging | Glass Bottle |
| Certificate of Analysis | Available |
| Physical Form | Powder |
| Color | Yellow to Dark Yellow |
| Melting Point | 221°C to 225°C |
| Solubility | Soluble in THF; Slightly soluble in acetone; Insoluble in methanol and water |
| Quantity | 250 mg |
| Chemical Name or Material | Atovaquone |
Safety and Handling
| Recommended Storage | Normal conditions |