missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ KV300 Aramid Fiber Cut-Resistant Gloves, Natural Rubber Coating
Gloves feature a 10-gauge, seamless knit liner with a latex coating for enhanced grip capabilities in wet or dry conditions.
Supplier: SHOWA™ KV300L09
Description
- Aramid fiber gloves provide ANSI Level A3 Cut Resistance
- Rough-textured latex coating enhances wet and dry grip
- Uncoated knuckles ensure flexibility and precision
Specifications
| ANSI 4 | |
| Yellow, Blue | |
| Fully Textured | |
| Aramid Fiber | |
| Large | |
| Heavy equipment, bottling, glass and windows, bottling and canning, police and defense purposes | |
| KV300-09 | |
| KV300 | |
| 9.5 in. |
| Latex | |
| ANSI A3 | |
| Specific | |
| Cut-resistant Gloves | |
| EN 388:3X43CP | |
| Knit | |
| ANSI/ISEA 105-16 Level 5 | |
| 10 | |
| 24.1 cm |