missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ATIS Purge and Trap/Humidifier Module

Catalog No. 111007259
Change view
Click to view available options
For Use With (Equipment):
Standard, 22 mL Threaded Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
111007259 Standard, 22 mL Threaded Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111007259 Supplier MilliporeSigma™ Supelco™ Supplier No. 28522U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use to generate a dynamic humidified stream of carrier gas for spiking calibration standards

  • Includes purge and trap glassware, and a separate flow controller that allows the user to set a separate purge (wet) flow rate independently of the dry flow rate
  • Accepts standard 22 mL threaded vials to simplify sample prep
  • A separate module is available that will purge aqueous samples onto an adsorbent tube at ambient temperatures

Specifications

Quantity 1 Each
Type Purge and Trap/Humidifier Module
For Use With (Equipment) Standard, 22 mL Threaded Vials