missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ ASTM Weight: 10kg, Class 4, with Plastic Case and Calib. Certificate

Catalog No. 01914464
Change view
Click to view available options
ASTM Weight: 10kg, 4,PCASE,CAL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01914464 ASTM Weight: 10kg, 4,PCASE,CAL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01914464 Supplier Mettler Toledo™ Supplier No. 11123628

Mettler Toledo ASTM knob weights are designed to resist dust and moisture intrusion, offering a long term stability. High gloss polish: experience, combined with special skill acquired through years of weight polishing guarantee the consistent high quality for all customer demands.

  • ASTM Class: 4
  • Box: Plastic box (included)
  • Calibration Certificate: Yes
  • Density p: 7950 (± 140) kg/m3
  • Design: Adjusting cavity
  • Material: 316 Stainless steel
  • Unique Design - Mettler Toledo ASTM knob weights are designed to resist dust and moisture intrusion, offering a long term stability.
  • High Gloss Polish - Experience, combined with special skill acquired through years of weight polishing guarantee the consistent high quality for all customer demands.
  • Weight Calibration Performed by Robots - Substantial investments in cutting-edge robot technology, combined with decades of experience have opened up a new field in weight calibration.

Specifications

Product Type ASTM Weight
Classification ASTM Class 4
Material Stainless Steel
Mass 10 kg
For Use With (Application) Balance calibration and testing