missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ ASTM UltraClass Weight Set with ISO/IEC 17025 Accredited Certificate
Description
- Troemner UltraClass offers high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
| Material | Stainless Steel, Aluminum |
| Case Material | Polycarbonate |
| Weight (Metric) | 500 to 1 mg |
| Density | Below 5 mg are 2.70 g/cm3; 500 to 5 mg are 7.95 g/cm3 |
| Height (English) Case | 4.5 in. |
| Height (Metric) Case | 11.43 cm |
| Includes | 100 mg; 10 mg; (2) 200 mg; (2) 20 mg; 5 mg; (2) 2 mg; 50 mg; 500 mg; 1 mg |
| Quantity | 12/Cs. |