missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ ASTM Quality Brass Test Sieves - 8 in.

Catalog No. S27913
Change view
Click to view available options
Sieve Number:
10
120
18
230
35
Set of 6 (10, 18, 35, 60, 120, and 230)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sieve Number
S27913 Set of 6 (10, 18, 35, 60, 120, and 230)
S27907 10
S27908 18
S27909 35
S27911 120
S27912 230
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S27913 Supplier Eisco™ Supplier No. BI0139BRSET6

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Premium ASTM quality, stackable test sieves for use with a wide variety of particle-sizing applications. Made of high quality brass and stainless steel.

  • Stackable, premium quality test sieves
  • Ideal for use with a wide variety of particle-sizing applications
  • Features a high quality brass frame and stainless steel woven-wire cloth
  • Meets ASTM E11 and AASHTO M 92 requirements for compliance test sieves
  • Sieves are full height (2.5 in.) and measure 8 in. (203 mm) in diameter

Specifications

Pore Size Various
Product Type Test Sieve
Certifications/Compliance ASTM E11, AASHTO M 92
Diameter (English) Outer 8 in.
Material Brass, Stainless Steel
Height (English) 2.5 in.
Height (Metric) 6.35 cm
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 20 cm
Frame Material Brass
Screen Size Set of 5 (10 Mesh, 18 Mesh, 35 Mesh, 120 Mesh, 230 Mesh)
Mesh Material Stainless Steel
Sieve Number Set of 6 (10, 18, 35, 60, 120, and 230)
Show More Show Less