missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ ASTM Quality Brass Test Sieves - 8 in.

Catalog No. S27907
Change view
Click to view available options
Sieve Number:
10
120
18
230
35
Set of 6 (10, 18, 35, 60, 120, and 230)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sieve Number
S27907 10
S27908 18
S27909 35
S27911 120
S27912 230
S27913 Set of 6 (10, 18, 35, 60, 120, and 230)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S27907 Supplier Eisco™ Supplier No. BI0139BRA
Only null left

Premium ASTM quality, stackable test sieves for use with a wide variety of particle-sizing applications. Made of high quality brass and stainless steel.

  • Stackable, premium quality test sieves
  • Ideal for use with a wide variety of particle-sizing applications
  • Features a high quality brass frame and stainless steel woven-wire cloth
  • Meets ASTM E11 and AASHTO M 92 requirements for compliance test sieves
  • Sieves are full height (2.5 in.) and measure 8 in. (203 mm) in diameter

Specifications

Pore Size 2 mm
Type Test Sieve
Certifications/Compliance ASTM E11, AASHTO M 92
Diameter (English) Outer 8 in.
Material Brass, Stainless Steel
Height (English) 2.5 in.
Height (Metric) 6.35 cm
U.S. Standard No. 10
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 20 cm
Frame Material Brass
Screen Size 2.00 mm
Mesh Material Stainless Steel
Sieve Number 10
Show More Show Less