missing translation for 'onlineSavingsMsg'
Learn More

Sartorius ASTM Class Weight Set

Catalog No. 14558737
Change view
Click to view available options
Weight (Metric):
1 mg, 200 mg, 2 g
1 mg, 500 mg, 5 g
2 g, 100 g, 1 kg
2 g, 200 g, 2 kg
2 g, 500 g, 5 kg
2, 20, 200 g
2, 50, 500 g
20 g, 100 g, 1 kg
20 g, 200 g, 2 kg
20 g, 500 g, 5 kg
20 mg, 10 g, 100 g
20 mg, 2 g, 20 g
20 mg, 20 g, 200 g
200 mg, 10 g, 100 g
200 mg, 20 g, 200 g
200 mg, 50 g, 500 g
Classification:
Class 0
Class 1
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Classification
14558737 1 mg, 200 mg, 2 g Class 0
14558738 1 mg, 500 mg, 5 g Class 0
14558739 20 mg, 2 g, 20 g Class 1
14558740 20 mg, 10 g, 100 g Class 1
14558741 200 mg, 10 g, 100 g Class 1
14558742 20 mg, 20 g, 200 g Class 1
14558743 200 mg, 20 g, 200 g Class 1
14558744 2, 20, 200 g Class 1
14558745 200 mg, 50 g, 500 g Class 1
14558746 2, 50, 500 g Class 1
14558747 2 g, 100 g, 1 kg Class 1
14558748 20 g, 100 g, 1 kg Class 1
14558749 2 g, 200 g, 2 kg Class 1
14558750 20 g, 200 g, 2 kg Class 1
14558751 2 g, 500 g, 5 kg Class 1
14558752 20 g, 500 g, 5 kg Class 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14558737 Supplier Sartorius Supplier No. WCP250AC0C
Only null left

ASTM Class Weight Set features calibration weights which can be used with all balance manufacturers' makes and models. Everything you need in one convenient case.

  • Everything you need in one convenient case.
  • CaseCal-Paks contain (3) high-quality, precision Alloy 8 weights, which can be used with all balance manufacturers' makes and models.
  • The weights supplied are the balance manufacturers' recommended calibration weight, 10% of the calibration weight, and the minimum weight as determined by the balance's readability and expected standard deviation under normal conditions as recommended by USP 41.
  • Cal-Paks where the largest weight is 200 g and below are supplied in a high-quality polycarbonate case.
  • Cal-Paks where the largest weight is 500 g through 5 kg are supplied in a rugged polypropylene case.
  • All Cal-Pak individual weights are supplied in their own high-quality polycarbonate individual case inside the master case.
  • 5 kg weights are set inside

Specifications

Product Type Calibration Mass
Classification Class 0
Material Stainless Steel
Case Material Polycarbonate
Weight (Metric) 1 mg, 200 mg, 2 g
Tolerance 0.002 to 0.004