missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ ASTM CLASS 4 WEIGHTS

Catalog No. 021744D
Change view
Click to view available options
Mass:
100 g to 1 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
021744D 100 g to 1 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 021744D Supplier OHAUS™ Supplier No. 80780101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjusted to Meet or Exceed ASTM Class 4 Tolerances

Weight Set, 100g-1mg, ASTM 4

Specifications

Product Type Calibration Weight
Weight (English) 7.05 oz.
Certifications/Compliance ASTM Class 4
Description Weight Set
Material Troemner Alloy 8, Stainless Steel, Aluminum
Weight (Metric) 200 g
Mass 100 g to 1 mg
Tolerance 0.1 mg