missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ ASTM Class 4 Weight Set with Traceable Certificate
Troemner Calibration Weight Sets Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances
$3451.87 - $8070.35
Specifications
| Product Type | Calibration Mass |
|---|---|
| Certifications/Compliance | Traceable Certificate |
| Material | Troemner Alloy 8, Stainless Steel, Aluminum |
| Case Material | Polycarbonate |
| Density | Below 5 mg are 2.70 g/cm3; 500 to 5 mg are 7.95 g/cm3; 1 g and above are 8.03 g/cm3 |
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
| Calibration Mass | |
| Troemner Alloy 8, Stainless Steel, Aluminum | |
| Below 5 mg are 2.70 g/cm3; 500 to 5 mg are 7.95 g/cm3; 1 g and above are 8.03 g/cm3 |
| Traceable Certificate | |
| Polycarbonate |