missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureWear™ Blue SMS Lab Coats
Non-woven SMS lab coat with knitted cuffs is designed to protect healthcare professionals, lab technicians, and other wearers from fluids and cross-contamination.
$194.71 - $194.71
Specifications
| Product Type | General Purpose Lab Coat |
|---|---|
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Closure Type | Snaps |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19910805
|
Medicom™
A8032 |
Medium |
Case of 50 Each for $194.71
|
|
|||||
|
19910806
|
Medicom™
A8033 |
Large |
Case of 50 Each for $194.71
|
|
|||||
|
19910807
|
Medicom™
A8034 |
X-Large |
Case of 50 Each for $194.71
|
|
|||||
|
19910809
|
Medicom™
A8036 |
3X-Large |
Case of 50 Each for $194.71
|
|
|||||
|
19910810
|
Medicom™
A8038 |
4X-Large |
Case of 50 Each for $194.71
|
|
|||||
|
19910811
|
Medicom™
A8039 |
7X-Large |
Case of 50 Each for $194.71
|
|
|||||
|
19910812
|
Medicom™
A8040 |
9X-Large |
Case of 50 Each for $194.71
|
|
|||||
Description
- Non-woven 3-layer SMS
- Knit cuffs
- Knit collar
Specifications
| General Purpose Lab Coat | |
| SMS | |
| Snaps | |
| Single-use | |
| Knee-length | |
| Knit | |
| Healthcare, Laboratories |
| Unisex | |
| Blue | |
| Knit | |
| Non-sterile | |
| None | |
| Yes |