missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Ultra Tough Nitrile Powder-Free Medical Examination Gloves with Textured Fingertips
AssureTouch™ Ultra Tough Nitrile Powder-Free Medical Examination Gloves with Textured Fingertips. Industrial quality nitrile ensures high chemical and tear resistance without compromising comfort or fit. Fully textured to ensure a secure grip.
Supplier: Medicom™ 9950C
Description
- Made from industrial quality nitrile to provide strong tear resistance without compromising comfort or fit.
- Textured fingertips ensure a secure grip, even when wet.
Specifications
| No | |
| Healthcare, Industrial, Laboratory | |
| Black | |
| Fingertip Textured | |
| Powder Free | |
| Non-sterile | |
| Beaded |
| No | |
| 1.5 | |
| Single-use | |
| Yes | |
| Medium | |
| Yes |