missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Assembled Screw Cap with Hole
Description
- The septa and closure was designed to provide a positive physical lock to assure that preassembled components arrive intact.
- Screw caps are available for use with sealing septa.
- Polypropylene caps have a maximum temperature of 135° C.
- The PTFE/silicone septum can be used with most organics (until pierced) and is not recommended for chlorosilanes.
Specifications
Specifications
| Color | Black |
| Material | PTFE, Silicone, Polypropylene |
| No. per Pack | 100 |
| Closure Size | 8-425 |
| For Use With (Equipment) | 2 mL Vial with 4.6 mm Opening |