missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Aspergillus Brown Mold, Whole Mount
Description
- Pre-cleaned glass slide with ground edges.
- Size: 25 x 77 mm (1 x 3 in.)
- Professionally stained samples for best visualization.
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards.
- Shows conidiophores, stalks with a single round vesicle at the end.
slides, microbiology, microscopy, microscopes, biology, structures
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Classification | Fungi |
| Material | Glass |
| Mounting Type | Whole Mount |
| Quantity | 1 Ea. |
| Specimen Type | Aspergillus Brown Mold |
| Size | 25 x 77 mm (1 x 3 in.) |
| Slide Type | Prepared Slide |