missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ Array Install Kits For 3730XL Genetic Analyzer
Description
Kit choices
- 96 x 50cm Cap
- 96 x 36cm Cap
Order Info
1 Kit
Specifications
Specifications
| Capillary Length | 50 cm |
| Description | Array Install Kit, For 3730XL Genetic Analyzer |
| For Use With (Equipment) | 3730XL Genetic Analyzers |
| Product Type | Array Install Kit |