missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ FR Glove Liner
Flame-resistant gloves are constructed of 6.5 oz. Westex™ UltraSoft™ Rib, with a double layer rib knit cuff. Can be worn alone, or used as a liner under voltage gloves for additional comfort and protection.
Supplier: National Safety Apparel™ G16RGLG
Description
- Double layer rib knit cuff
- Single glove layer
- Carefully follow laundering instructions to maintain fabric integrity and performance
- Stretches to allow for flexibility and dexterity
- Regular: Fits rubber voltage gloves sizes 8 to 11
- Large: Fits rubber voltage gloves size 12
- Can be used as a liner for voltage gloves for added comfort and protection
Specifications
| NFPA 70E, ASTM F1506, OSHA 1910.269, CSA Z462 | |
| Specific | |
| Glove Protectors | |
| Utilities, Manufacturing, Electrical Contractors | |
| Knit | |
| 6.5 oz. |
| Gray | |
| Cotton, Nylon | |
| Large | |
| Gray | |
| G12RG | |
| 14 in. |