missing translation for 'onlineSavingsMsg'
Learn More

National Safety Apparel™ Enespro™ FR Glove Liner

Catalog No. p-7220292
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17001693 Medium
17001692 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17001693 Supplier National Safety Apparel™ Supplier No. G16RGRG
Only null left

Flame-resistant gloves are constructed of 6.5 oz. Westex™ UltraSoft™ Rib, with a double layer rib knit cuff. Can be worn alone, or used as a liner under voltage gloves for additional comfort and protection.

  • Double layer rib knit cuff
  • Single glove layer
  • Carefully follow laundering instructions to maintain fabric integrity and performance
  • Stretches to allow for flexibility and dexterity
  • Regular: Fits rubber voltage gloves sizes 8 to 11
  • Large: Fits rubber voltage gloves size 12
  • Can be used as a liner for voltage gloves for added comfort and protection

Specifications

Certifications/Compliance NFPA 70E, ASTM F1506, OSHA 1910.269, CSA Z462
Color Gray
Hand Specific
Material Cotton, Nylon
Product Type Glove Protectors
Size Medium
For Use With (Application) Utilities, Manufacturing, Electrical Contractors
Glove Cuff Color Gray
Glove Cuff Style Knit
Series G12RG
Yarn Weight 6.5 oz.
Length (English) 14 in.
Show More Show Less