missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ ArcGuard™ Contractor 40 Cal Bib 9 oz. Khaki 2 Ply 88/12
Economy bib overalls complies with OSHA 1910.269 standards.
Supplier: National Safety Apparel™ C45HKHKEC2X32
Description
- 40 cal/cm²
- 9 oz.
- Double Layer FR Material
- FR Fabric will not melt, drip, or ignite
- FR hook and loop leg closure
- Quick disconnect and easy adjustable shoulder straps for quick entry
- Quick disconnect buckles at each shoulder
- Inherently flame resistant for FR protection
- Available in a convenient kit
Specifications
| Hook and Loop with Buckle | |
| Cotton, Nylon | |
| 2X-Large | |
| Open | |
| Standard | |
| CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Tan | |
| Stitched | |
| Adjustable | |
| 40 cal/cm² | |
| Flame | |
| Reusable |