missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ ArcGuard™ Contractor 40 Cal Bib 9 oz. Khaki 2 Ply 88/12
Description
- 40 cal/cm²
- 9 oz.
- Double Layer FR Material
- FR Fabric will not melt, drip, or ignite
- FR hook and loop leg closure
- Quick disconnect and easy adjustable shoulder straps for quick entry
- Quick disconnect buckles at each shoulder
- Inherently flame resistant for FR protection
- Available in a convenient kit
Specifications
Specifications
| Closure Type | Hook and Loop with Buckle |
| Color | Tan |
| Material | Cotton, Nylon |
| Seam Type | Stitched |
| Size | Small |
| Suspender | Adjustable |
| Ankle Style | Open |
| Arc Flash Rating | 40 cal/cm² |
| Waist Style | Standard |
| Resistance | Flame |
| Show More |