missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 40 Cal Coverall Kit with Standard Hood and Voltage Gloves (10)
$2643.96 - $2872.93
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 40 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011424
|
National Safety Apparel™
KIT4CV40SM10 |
Small |
Each for $2,643.96
|
|
|||||
|
170011429
|
National Safety Apparel™
KIT4CV40MD10 |
Medium |
Each for $2,643.96
|
|
|||||
|
170011434
|
National Safety Apparel™
KIT4CV40LG10 |
Large |
Each for $2,643.96
|
|
|||||
|
170011439
|
National Safety Apparel™
KIT4CV40XL10 |
X-Large |
Each for $2,643.96
|
|
|||||
|
170011444
|
National Safety Apparel™
KIT4CV402X10 |
2X-Large |
Each for $2,720.28
|
|
|||||
|
170011449
|
National Safety Apparel™
KIT4CV403X10 |
3X-Large |
Each for $2,720.28
|
|
|||||
|
170011454
|
National Safety Apparel™
KIT4CV404X10 |
4X-Large |
Each for $2,796.61
|
|
|||||
|
170011459
|
National Safety Apparel™
KIT4CV405X10 |
5X-Large |
Each for $2,872.93
|
|
|||||
Specifications
| Open | |
| CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Navy | |
| Arc Flash Kit | |
| Adjustable | |
| Unisex |
| 40 cal/cm² | |
| FR Hook and Loop | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |