missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Arc H2O™ FR Hi-Vis Orange Trench Coat Tall, Type R Class 3
Arc H2O FR HI-Vis rain trench coat type R class 3
$926.07 - $1232.60
Specifications
| Gender | Unisex |
|---|---|
| Material | Polyurethane-coated Cotton |
| Color | Fluorescent Orange |
| Closure Type | Zipper |
| Seam Type | Welded |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170012157
|
National Safety Apparel™
R31RQ06XLT |
X-Large |
Each for $926.07
|
|
|||||
|
170012158
|
National Safety Apparel™
R31RQ06SMT |
Small |
Each for $926.07
|
|
|||||
|
170012159
|
National Safety Apparel™
R31RQ06MDT |
Medium |
Each for $926.07
|
|
|||||
|
170012160
|
National Safety Apparel™
R31RQ06LGT |
Large |
Each for $926.07
|
|
|||||
|
170012161
|
National Safety Apparel™
R31RQ062XT |
2X-Large |
Each for $1,018.68
|
|
|||||
|
170012162
|
National Safety Apparel™
R31RQ063XT |
3X-Large |
Each for $1,018.68
|
|
|||||
|
170012163
|
National Safety Apparel™
R31RQ064XT |
4X-Large |
Each for $1,120.54
|
|
|||||
|
170012164
|
National Safety Apparel™
R31RQ065XT |
5X-Large |
Each for $1,232.60
|
|
|||||
Description
- 48 in. trench coat provides superior garment coverage
- Waterproof welded seams with reinforced stress points to provide durability
- FR fabric will not melt, drip or ignite
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Contoured collar with tuck away attached hood
- Front storm flap with reflective trim improves comfort and visibility
- FR hook and loop tab at wrist cuff for improved fit
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with closure for convenient secure storage
- 2 in. silver reflective trim
- Adjustable cuffs with hook and loop tabs
- Reinforced stress points provides durable construction
- Covered zipper and snap closures
- Made in the USA
Specifications
| Unisex | |
| Fluorescent Orange | |
| Welded | |
| Hi-vis Rain Jacket | |
| Utilities, Electrical Contractors |
| Polyurethane-coated Cotton | |
| Zipper | |
| Reusable | |
| Jacket |