missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Arc H2O™ FR Hi-Vis Orange Trench Coat Tall, Type R Class 3
Arc H2O FR HI-Vis rain trench coat type R class 3
Supplier: National Safety Apparel™ R31RQ06LGT
Description
- 48 in. trench coat provides superior garment coverage
- Waterproof welded seams with reinforced stress points to provide durability
- FR fabric will not melt, drip or ignite
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Contoured collar with tuck away attached hood
- Front storm flap with reflective trim improves comfort and visibility
- FR hook and loop tab at wrist cuff for improved fit
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with closure for convenient secure storage
- 2 in. silver reflective trim
- Adjustable cuffs with hook and loop tabs
- Reinforced stress points provides durable construction
- Covered zipper and snap closures
- Made in the USA
Specifications
| Large | |
| Polyurethane-coated Cotton | |
| Zipper | |
| Welded | |
| Hi-vis Rain Jacket | |
| Utilities, Electrical Contractors |
| Unisex | |
| Fluorescent Orange | |
| Arc Rating: 9.8 cal/cm² , CAT 2, NFPA 70 E, ANSI/ISEA 107 Type R Class 3, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 | |
| Reusable | |
| Jacket |