missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Arc Flash Labels - Self-Sticking Polyester - Danger Header w/ Picto
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
- 100/roll
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | NEC; NFPA 70E; OSHA 1910.331-335 |
| Description | Self-adhesive Label |
| Adhesive Type | Permanent Acrylic |
| Color | Black/Red on White |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Show More |