missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Arc Flash Labels - Adhesive Vinyl - 3.5 in H x 5 in W
Description
- Permanent acrylic adhesive sticks to a wide variety of surfaces
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Up to 3 year average outdoor durability
- Service temperature of -4°F to 167°F (-20°C to 75°C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | NEC; NFPA 70E; OSHA 1910.331-335 |
| Description | Self-adhesive Label |
| Adhesive Type | Permanent Acrylic |
| Color | Black/Orange on White |
| Finish | Gloss |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Show More |