missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Aquasearcher™ Conductivity Meter AB23EC
The Aquasearcher™ Conductivity Meter AB23EC is a simple to use benchtop meter designed to easily measure conductivity, total dissolved solids (TDS), and salinity.
Supplier: OHAUS™ 30589823
Description
- Equipped with a large 5 in. LCD display and six instructional menu buttons
- Features a 99 item memory for measurements and last calibration
- Choose between just the AB23EC meter with electrode holder and a full kit including AB23EC meter, electrode holder, STCON3 probe, and four conductivity standard kits (1413 μS/cm, 50 mL)
Chemical Identifiers
| ±1% Reading ±3 LSD | |
| Linear | |
| 0.01 μS/cm to 199.9 mS/cm | |
| 0.1 mg/L to 199.9 g/L | |
| 0.01 μ/cm to 19.99 μ/cm | |
| 99 Sets |
| Auto-stop, Continuous | |
| 1 Point Cell Constant | |
| 0 to 99.9 psu | |
| 0.0°C to 100.0°C | |
| LCD | |
| None |
Specifications
| ±1% Reading ±3 LSD | |
| Auto-stop, Continuous | |
| 1 Point Cell Constant | |
| 0 to 99.9 psu | |
| 0.0°C to 100.0°C | |
| LCD | |
| None |
| AB23EC Meter, Electrode Holder, STCON3 Probe, 4 Conductivity Standard Kits (1413 μS/cm, 50 mL) | |
| Linear | |
| 0.01 μS/cm to 199.9 mS/cm | |
| 0.1 mg/L to 199.9 g/L | |
| 0.01 μ/cm to 19.99 μ/cm | |
| 99 Sets | |
| Conductivity Meter with Kit |