missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Aquasearcher™ Conductivity Meter AB23EC

Catalog No. p-7222674
Change view
Click to view available options
Type:
Conductivity Meter
Conductivity Meter with Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01922377 Conductivity Meter
01922376 Conductivity Meter with Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01922377 Supplier OHAUS™ Supplier No. 30589822
Only null left

The Aquasearcher™ Conductivity Meter AB23EC is a simple to use benchtop meter designed to easily measure conductivity, total dissolved solids (TDS), and salinity.

  • Equipped with a large 5 in. LCD display and six instructional menu buttons
  • Features a 99 item memory for measurements and last calibration
  • Choose between just the AB23EC meter with electrode holder and a full kit including AB23EC meter, electrode holder, STCON3 probe, and four conductivity standard kits (1413 μS/cm, 50 mL)

Specifications

Accuracy (Conductivity) ±1% Reading ±3 LSD
Includes AB23EC Meter, Electrode Holder
Measurement Modes Auto-stop, Continuous
Calibration Linear
Calibration Points 1 Point Cell Constant
Range (Conductivity) 0.01 μS/cm to 199.9 mS/cm
Range (Salinity) 0 to 99.9 psu
Range (TDS) 0.1 mg/L to 199.9 g/L
Temperature Range (Metric) 0.0°C to 100.0°C
Range (Resistivity) 0.01 μ/cm to 19.99 μ/cm
Display Type LCD
Data Points 99 Sets
IP Rating None
Type Conductivity Meter
Show More Show Less