Learn More
BINDER™ APT-COM™ 4 Series
Multi Management Software provides management, logging, programming, and documentation options. With features ranging from GLP-compliant logging to convenient program creation and management of up to 100 units, the APT-COM™ 4 can be used in all industries and makes complex work processes much easier.
$1,140.96 - $17,166.00
Specifications
| Product Type | Data Collection Software |
|---|---|
| For Use With (Application) | Logging, Controlling, Monitoring |
| For Use With (Equipment) | BINDER Chambers Series (BD, BF, CB-S, CB, CBF, ED, FD, FED, FP, M, KB, KB ECO, KT, KBF, KBF-S, KBF-S ECO, KBF P, KBF LQC, KBW, KBWF, UFV, VD, VDL) |
| Operating System | Microsoft Windows 10 IoT 64-bit |
| Product Line | APT-COM |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
08111124
|
BINDER™
90530039 |
4 BASIC-Edition Software |
Each for $1,140.96
|
|
|||||
|
08111125
|
BINDER™
90530042 |
4 GLP-Edition Software |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08111126
|
BINDER™
90530040 |
4 PROFESSIONAL-Edition Software |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
APT-COM™ 4 BASIC Edition:
- Administration of up to five connected units
- Log management (creating, deleting, archiving)
- Documentation of measured values
- Central overview of all units in both diagram and table form
- Graphical presentation of measured values
- Graphical/numerical program editor
- Manual export of measured values (CSV/PDF file)
- Multilingual user interface (German, English, French, Spanish, Italian)
- Optional program execution via APT-COM™
- Timer function
- Import of data from APT-COM™ 3
APT-COM™ 4 PROFESSIONAL Edition:
All the same functions as the BASIC Edition and:
- Administration of up to 100 connected units at the same time
- Central overview of all units in a room plan
- Email-based alarm system
- Web server for displaying results
- User administration for multiple users and authorizations
- Automatic, time-managed export of measured values
- Reports for further processing/archiving
- Automatic/manual backup and recovery
APT-COM™ 4 GLP Edition
All the same functions as the PROFESSIONAL Edition and:
- Can be validated according to 21 CFR Part 11 including validation documents
- Documentation of measured values in a tamper-proof file in accordance with GLP/GMP guidelines on audit trails
- Electronic signatures
For Use With: BINDER Chambers Series BD, BF, CB-S, CB, CBF, ED, FD, FED, FP, M, KB, KB ECO, KT, KBF, KBF-S, KBF-S ECO, KBF P, KBF LQC, KBW, KBWF, UFV, VD, VDL
Specifications
| Data Collection Software | |
| BINDER Chambers Series (BD, BF, CB-S, CB, CBF, ED, FD, FED, FP, M, KB, KB ECO, KT, KBF, KBF-S, KBF-S ECO, KBF P, KBF LQC, KBW, KBWF, UFV, VD, VDL) | |
| APT-COM |
| Logging, Controlling, Monitoring | |
| Microsoft Windows 10 IoT 64-bit |