missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Reaction Tube without Cap, 0.2 mL

Optimally designed for precise PCR

$500.00 - $2,570.00

Specifications

Color Natural
Volume (Metric) Working 0.1 mL
Volume (Metric) 0.15 mL
For Use With (Equipment) Thermal Cyclers or Real-Time PCR Systems
Product Line MicroAmp™ 
View More Specs

Includes: Contains 10,000 MicroAmp™ Reaction Tubes without Caps, 0.2mL.

Requires: Either caps or full plate seal.


Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
N8010533
Encompass
View Documents Promotion Details
Applied Biosystems™
N8010533
2,000 tubes
Each for $500.00
Only null left
 
N8011533
Encompass
View Documents Promotion Details
Applied Biosystems™
N8011533
10,000 Tubes
Each for $2,570.00
Only null left
 
Description

Description

For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700 and 2720 Thermal Cycler.

  • Consistent plastic thickness enables uniform heating and cooling for accurate results
  • Polished surface and conical bottom allow maximum sample recovery
  • Provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification
  • Thin, conical wall is engineered to provide optimal contact with sample block, while uniform wall thickness ensures optimal heat transfer for precise PCR results
  • Tubes undergo stringent quality testing to ensure reproducible results

  • Platform: 2720 Thermal Cycler, GeneAmp™ 9700, ProFlex™ PCR System, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti™ Thermal Cycler

See user's manual or package insert for limited label license and trademark information.

PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)

Specifications

Specifications

Natural
0.15 mL
MicroAmp™ 
Fast
96
0.1 mL
Thermal Cyclers or Real-Time PCR Systems
Polypropylene
Not Included
Reaction Tube
Videos
SDS
Documents

Documents