missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Reaction Tube without Cap, 0.2 mL

Catalog No. N8010533
Encompass
Change view
Click to view available options
Quantity:
10,000 Tubes
2,000 tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
N8010533 2,000 tubes
N8011533 10,000 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. N8010533 Supplier Applied Biosystems™ Supplier No. N8010533

Includes

Contains 10,000 MicroAmp™ Reaction Tubes without Caps, 0.2mL.

Requires

Either caps or full plate seal.

Optimally designed for precise PCR

For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700 and 2720 Thermal Cycler.

  • Consistent plastic thickness enables uniform heating and cooling for accurate results
  • Polished surface and conical bottom allow maximum sample recovery
  • Provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification
  • Thin, conical wall is engineered to provide optimal contact with sample block, while uniform wall thickness ensures optimal heat transfer for precise PCR results
  • Tubes undergo stringent quality testing to ensure reproducible results

  • Platform: 2720 Thermal Cycler, GeneAmp™ 9700, ProFlex™ PCR System, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti™ Thermal Cycler

See user's manual or package insert for limited label license and trademark information.

PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)

Specifications

Certifications/Compliance Certified DNA/RNase Free
Color Natural
Volume (Metric) Working 0.1 mL
Volume (Metric) 0.15 mL
Quantity 2,000 tubes
For Use With (Equipment) Thermal Cyclers or Real-Time PCR Systems
Product Line MicroAmp™ 
Material Polypropylene
Content And Storage Includes 2,000 MicroAmp™ Reaction Tubes without Caps, 0.2 ml. Requires either caps or full plate seal. Recommended maximum reaction volume is 100 μl. Store at room temperature.
Reaction Speed Fast
Shipping Condition Room Temperature
Closure Type Not Included
No. of Wells 96
Format 2,000 Tubes
Product Type Reaction Tube
Show More Show Less