missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL

Reduces PCR reaction time from 2 hours to as little as 25 minutes

$217.00 - $1,764.00

Specifications

Barcode Includes Barcode
Certifications/Compliance Certified DNA/RNase Free
Product Line MicroAmp
Color Optical
Product Type Microplate
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
4346906
Encompass
View Documents Promotion Details
Applied Biosystems™
4346906
20 Plates
Pack of 20 Each for $217.00
Only null left
 
4366932
Encompass
View Documents Promotion Details
Applied Biosystems™
4366932
200 Plates
Each for $1,764.00
Only null left
 
Description

Description

  • Integral component of Applied Biosystems Fast PCR System
  • Maximum thermal conductivity for precise thermal cycling
  • Reproducible, specific, and sensitive PCR results in just 25 minutes
  • Validated with other system components for consistent results
  • Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
  • Increased thermal contact for faster, more uniform heating
  • Advanced design dramatically increases its thermal contact with Applied Biosystems Veriti™ 96-Well Fast Thermal Cycler
  • Consistent well-to-well thickness helps all samples cycle through PCR process uniformly

  • Platform: 310 Genetic Analyzer, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7500 Fast Dx System, 7500 Fast System, 7900HT Fast System, StepOnePlus™, Veriti™ Dx Fast Thermal Cycler, Veriti Fast Thermal Cycler, ViiA™ 7 Dx Fast System, ViiA 7 Fast System

Applications: Fast Real-Time PCR, PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)

Order Info

Shipping Condition: Ambient

Specifications

Specifications

Includes Barcode
MicroAmp
Microplate
Semi
0.2 mL
0.1 mL
Certified DNA/RNase Free
Optical
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Polypropylene
96
Fast
Videos
SDS
Documents

Documents