missing translation for 'onlineSavingsMsg'
Learn More

Antimony Metal, 1 in. and Finer, Lump, 99%, Spectrum™ Chemical

Supplier:  Spectrum Chemical Mfg Cor A130525KG

 View more versions of this product

Catalog No. 18608896


Only null left
Explore available promotions

Description

Description

Specifications

Specifications

Antimony Metal
2.5 kg
Lump
99%
100%
Poly Bottle
121.75
Ungraded

Chemical Identifiers

121.75
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

CAUTION: For manufacturing or laboratory use only. Not for food or drug use. Read and understand the label and Safety Data Sheet (SDS) prior to use.