missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Anti-Static Devices for Balances
Description
- Anti-static pen—direct the pen at item to be neutralized
- Ionizing blower—point blower toward sample prior to weighing
Specifications
Specifications
| For Use With (Equipment) | CPA Balance, Extended Balance, SE and ME Ultramicro Balance |
| Width (English) | 3.1 in. |
| Width (Metric) | 8 cm |
| Height (English) | 4.7 in. |
| Height (Metric) | 12 cm |
| Type | Ionizing Blower |