missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Sign: WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.
Improve workplace safety with non-adhesive mounted signage. The Brady™ Wet Floor ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$19.40 - $35.04
Specifications
| Finish | Not Laminated |
|---|---|
| Material | Aluminum |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| Max. Temperature (English) | 230°F |
Description
- Construction is abrasion-resistant and chemical-resistant
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
Specifications
| Not Laminated | |
| 1 Ea. | |
| 230°F | |
| 0.035 in. | |
| -40°F to 230°F |
| Aluminum | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| WATCH YOUR STEP. FALLS CAN RESULT IN INJURY. |