missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Sign: WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.

Catalog No. 19112879
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19112879 10 x 7 in.
19112874 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19112879 Supplier Brady™ Supplier No. 144776

Improve workplace safety with non-adhesive mounted signage. The Brady™ Wet Floor ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Construction is abrasion-resistant and chemical-resistant
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 7 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.035 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 7 in.
Displayed Text WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.
Color Black
Show More Show Less