missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Sign: CONFINED SPACE
Improve workplace safety with non-adhesive mounted signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$19.40 - $43.64
Specifications
| Finish | Not Laminated |
|---|---|
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| Min. Temperature (English) | -40°F |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
|
19107804
|
Brady™
143655 |
14 x 10 in. | Aluminum |
Each for $35.04
|
|
||||
|
19107826
|
Brady™
143680 |
10 x 7 in. | Aluminum |
Each for $19.40
|
|
||||
|
19107827
|
Brady™
143681 |
14 x 10 in. | Fiberglass |
Each for $43.64
|
|
||||
Description
- This Confined Space Sign has permanently embedded graphics within the sign panel and has excellent outdoor durability
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
- Corner holes provide easy mounting solutions in a variety of environments
Specifications
| Not Laminated | |
| Corner Holes | |
| Rectangular |
| 1 Ea. | |
| -40°F | |
| CONFINED SPACE |