missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 83-500 Polyisoprene Cleanroom Gloves
Sterile cleanroom gloves offer a second skin feel for longer wear time and reduced hand fatigue. Suitable for Class 100 / ISO 5 cleanroom environments.
$689.89 - $689.89
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D7160 |
|---|---|
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001 |
| Chemotherapeutic Rated | Yes |
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
Alert:
N/A
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-823-516
|
Ansell
83500085 |
8.5 |
Case of 200 Each for $689.89
|
|
|||||
Description
- Ultra-soft polyisoprene: Second skin comfort and feel
- Latex-free design: Latex Type I allergy risks eliminated
- Gamma sterilization: A sterility assurance level (SAL) of 10-6
Specifications
| ASTM D3577, ASTM D7160 | |
| Yes | |
| Class 100 (ISO 5) | |
| 0.65 | |
| Single-use | |
| 9.05 mil | |
| Specific | |
| Polyisoprene | |
| 0.21 mm | |
| Sterile | |
| 0.21 mm | |
| Type B | |
| Bacteria, Fungi WITH Virus Protection | |
| ISO 10282, ISO 11193, ISO 13485 | |
| TouchNTuff™ 83-500 | |
| 30.5 cm |
| CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001 | |
| Yes | |
| No | |
| White | |
| Smooth | |
| 0.23 mm | |
| Yes | |
| 8.26 mil | |
| Powder Free | |
| 8.6 mil | |
| Yes | |
| KPT | |
| Smooth | |
| 83-500 | |
| 12 in. |
N/A