missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 93-300 Clean Nitrile Gloves
GREENER_CHOICE

Catalog No. 19823525
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19823525 X-Large
19823522 Small
19823523 Medium
19823524 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19823525 Supplier Ansell Supplier No. 933000XL
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-sterile, clean nitrile gloves are compatible with Class 100 (ISO 5) controlled environments. Disposable gloves offer three times the puncture and tear resistance of standard latex gloves.

  • Clean nitrile glove
  • Compatible with Class 100 (ISO 5)/Grade A Cleanroom Environments
  • Chemical splash protection
  • Resists punctures and tears
  • Silicone-free for product protection
  • Recommended for Biotechnology Manufacturing industries

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177.2600, ISO 13485, ISO 14001
Certifications/Compliance (Europe) Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016, EN421:2010
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 556082
Series TouchNTuff™ 93-300
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less