missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 93-300 Clean Nitrile Gloves

Description
- Clean nitrile glove
- Compatible with Class 100 (ISO 5)/Grade A Cleanroom Environments
- Chemical splash protection
- Resists punctures and tears
- Silicone-free for product protection
- Recommended for Biotechnology Manufacturing industries
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, FDA 21 CFR 177.2600, ISO 13485, ISO 14001 |
| Certifications/Compliance (Europe) | Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016, EN421:2010 |
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1.5 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 6.3 mil |
| Finger Thickness (Metric) | 0.16 mm |
| Hand | Ambidextrous |
| Show More |